080T17FH5330
Description
080T17FH5330 ALUMINIUM MOTOR ; 3/4HP 1800RPM TEFC 80M 3/60/575V
Part # R410
BDI # 22327336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1690
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
B3 Face