R403;063T34FH5304
Description
R403 ; 063T34FH5304 GP AC MOTOR ; 1/3HP 3600RPM TEFC 63M 3/60/575V
Part # R403
BDI # 22327252
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
3430
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.44 Ampere | 2 Poles
Mounting Method:
Rigid