GT5106;145TTFR16012
Description
GT5106 ; 145TTFR16012 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JMV 3/60/230/460V
Part # GT5106
BDI # 22328089
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2910
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Round Frame
GT1206;145TTFR6009
Description
GT1206 ; 145TTFR6009 GP AC MOTOR ; 2HP 3600RPM TEFC 145TC 3/60/230/460V
Part # GT1206
BDI # 22328217
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2910
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid
145TTFR16013
Description
145TTFR16013 PUMP MOTOR ; 2HP 3600RPM TEFC 145JM 3/60/230/460V
Part # GT3106
BDI # 22328091
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2910
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid