GT1203;143TTFR6010
Description
GT1203 ; 143TTFR6010 GP AC MOTOR ; 1-1/2HP 3600 TEFC 143TC 3PH 208-230/460V
Part # GT1203
BDI # 22327709
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
GT3103;143TTFR16010
Description
GT3103 ; 143TTFR16010 PUMP AC MOTOR ; 1-1/2HP 3600 TEFC 143JMV 3/60/230/460V
Part # GT3103
BDI # 22327653
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
C201B;143TTFR16017
Description
C201B ; 143TTFR16017 GP AC MOTOR ; 1-1/2HP 3600RPM TEFC 143TC 3/60/230/460V
Part # C201B
BDI # 22327665
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame