L3405
Description
L3405 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 115/208-230VAC
Part # L3405
BDI # 129444
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
00236ES1B56C-S
Description
00236ES1B56C-S SINGLE PHASE MOTOR AC ; 2HP 1800RPM 1PH 60HZ 115/208-230V 56
Part # 00236ES1B56C-S
BDI # 21464344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.295
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
.7536ES1BJPR56J
Description
.7536ES1BJPR56J AC MOTOR ; 3/4HP 2P JET PUMP - J
Part # .7536ES1BJPR56J
BDI # 958397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump | Standard Efficient | Automatic Thermal Overload | Threaded Shaft
Global Part Number GPN:
594235
Mounting Method:
C-Face | Round Frame
KL3405
Description
KL3405 GENERAL PURPOSE AC MOTOR ; .33HP 3450 115V 1PH 60HZ 56C TEFC
Part # KL3405
BDI # 129333
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
RD1-RS-TF-56C-4-B-C-.33
Description
RD1-RS-TF-56C-4-B-C-.33 FARM DUTY MOTOR ; 0.33HP 1PH 1800RPM 56C
Part # RD1-RS-TF-56C-4-B-C-.33
BDI # 21523825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Rigid