1MB21211AA313AG3
Description
1MB21211AA313AG3 AC MOTOR ; 2HP 3600RPM XP100 575V 145T
Part # 1MB21211AA313AG3
BDI # 22595189
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AB313AG3
Description
1MB21211AB313AG3 AC MOTOR ; 1.5HP 1800RPM XP100 575V 145T
Part # 1MB21211AB313AG3
BDI # 22595197
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AC313AG3
Description
1MB21211AC313AG3 AC MOTOR ; 1HP 1200RPM XP100 575V 145T
Part # 1MB21211AC313AG3
BDI # 22595205
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AC314AG3
Description
1MB21211AC314AG3 AC MOTOR ; 1HP 1200RPM XP100 230/460V 145T
Part # 1MB21211AC314AG3
BDI # 22595207
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22211AB414AA3
Description
1MB22211AB414AA3 LOW VOLTAGE MOTOR ; 2HP 1800RPM XP100 ID1 230/460V 145T
Part # 1MB22211AB414AA3
BDI # 23374415
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted