1MB22211CB116GA3
Description
1MB22211CB116GA3 LOW VOLTAGE MOTOR ; 3HP 1800RPM XP100 ID1 230/460V 182TC
Part # 1MB22211CB116GA3
BDI # 23374443
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face