1MB21211CA116LG3
Description
1MB21211CA116LG3 AC MOTOR ; 3HP 3600RPM 3PH 182TCV TEFC XP
Part # 1MB21211CA116LG3
BDI # 21456817
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211CB116LG3
Description
1MB21211CB116LG3 AC MOTOR ; 3HP 1800RPM XP100 230/460V 182TCV
Part # 1MB21211CB116LG3
BDI # 22595221
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211CC116LG3
Description
1MB21211CC116LG3 AC MOTOR ; 1.5HP 1200RPM XP100 230/460V 182TCV
Part # 1MB21211CC116LG3
BDI # 22595231
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211CD116LG3
Description
1MB21211CD116LG3 LOW VOLTAGE MOTOR ; 1HP 900RPM XP100 230/460V 182TCV
Part # 1MB21211CD116LG3
BDI # 23374285
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face