1MB22211CC314AA3
Description
1MB22211CC314AA3 AC MOTOR ; 2HP 1200RPM XP100 ID1 230/460V 184T
Part # 1MB22211CC314AA3
BDI # 23374465
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CD314AG3
Description
1MB21211CD314AG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184T
Part # 1MB21211CD314AG3
BDI # 22595243
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CB313AG3
Description
1MB21211CB313AG3 AC MOTOR ; 5HP 1800RPM XP100 575V 184T
Part # 1MB21211CB313AG3
BDI # 22595223
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CC313AG3
Description
1MB21211CC313AG3 AC MOTOR ; 2HP 1200RPM XP100 575V 184T
Part # 1MB21211CC313AG3
BDI # 22595233
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CD313AG3
Description
1MB21211CD313AG3 AC MOTOR ; 1.5HP 900RPM XP100 575V 184T
Part # 1MB21211CD313AG3
BDI # 22595241
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted