1MB21212AC114AG3
Description
1MB21212AC114AG3 AC MOTOR ; 3HP 1200RPM XP100 230/460V 213T
Part # 1MB21212AC114AG3
BDI # 22595265
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AA114AA3
Description
1MB22212AA114AA3 LOW VOLTAGE MOTOR ; 7.5HP 3600RPM XP100 ID1 230/460V 213
Part # 1MB22212AA114AA3
BDI # 23374469
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AB113AA3
Description
1MB22212AB113AA3 LOW VOLTAGE MOTOR ; 7.5HP 1800RPM XP100 ID1 575V 213T
Part # 1MB22212AB113AA3
BDI # 23374477
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AC114AA3
Description
1MB22212AC114AA3 LOW VOLTAGE MOTOR ; 3HP 1200RPM XP100 ID1 230/460V 213T
Part # 1MB22212AC114AA3
BDI # 23374501
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AB114AA3
Description
1MB22212AB114AA3 LOW VOLTAGE MOTOR ; 7.5HP 1800RPM XP100 ID1 230/460V 213
Part # 1MB22212AB114AA3
BDI # 23374481
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted