1MB21212AB213AG3
Description
1MB21212AB213AG3 AC MOTOR ; 10HP 1800RPM XP100 575V 215T
Part # 1MB21212AB213AG3
BDI # 22595259
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AB213AA3
Description
1MB22212AB213AA3 LOW VOLTAGE MOTOR ; 10HP 1800RPM XP100 ID1 575V 215T
Part # 1MB22212AB213AA3
BDI # 23374489
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AA213AG3
Description
1MB21212AA213AG3 AC MOTOR ; 10HP 3600RPM XP100 575V 215T
Part # 1MB21212AA213AG3
BDI # 22595249
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AC213AG3
Description
1MB21212AC213AG3 AC MOTOR ; 5HP 1200RPM XP100 575V 215T
Part # 1MB21212AC213AG3
BDI # 22595269
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2121-2AD21-3AG3
Description
1MB2121-2AD21-3AG3 LOW VOLTAGE MOTOR ; POR 3HP 900RPM XP100 575V 215T
Part # 1MB21212AD213AG3
BDI # 23374303
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted