1MB22212AB216GA3
Description
1MB22212AB216GA3 AC MOTOR ; 10HP 1800RPM XP100 ID1 230/460V 215TC
Part # 1MB22212AB216GA3
BDI # 23374497
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face