1MB22212BB116GA3
Description
1MB22212BB116GA3 LOW VOLTAGE MOTOR ; 15HP 1800RPM XP100 ID1 230/460V 254TC
Part # 1MB22212BB116GA3
BDI # 23374527
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face