1MB21212BA213AG3
Description
1MB21212BA213AG3 AC MOTOR ; 20HP 3600RPM XP100 575V 256T
Part # 1MB21212BA213AG3
BDI # 22595285
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BB214AG3
Description
1MB21212BB214AG3 AC MOTOR ; 20HP 1800RPM 3PH 256T TEFC XP
Part # 1MB21212BB214AG3
BDI # 21574389
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BD214AG3
Description
1MB21212BD214AG3 AC MOTOR ; 7.5HP 900RPM XP100 230/460V 256T
Part # 1MB21212BD214AG3
BDI # 22595311
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212BC214AA3
Description
1MB22212BC214AA3 LOW VOLTAGE MOTOR ; 10HP 1200RPM XP100 ID1 230/460V 256T
Part # 1MB22212BC214AA3
BDI # 23374543
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212BB213AA3
Description
1MB22212BB213AA3 LOW VOLTAGE MOTOR ; 20HP 1800RPM XP100 ID1 575V 256T
Part # 1MB22212BB213AA3
BDI # 23374531
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted