1MB21212CB113AG3
Description
1MB21212CB113AG3 AC MOTOR ; 25HP 1800RPM XP100 575V 284T
Part # 1MB21212CB113AG3
BDI # 22595313
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212CB116AA3
Description
1MB22212CB116AA3 3PH AC MOTOR ; 25HP 1800RPM XP100 ID1 230/460V 284T
Part # 1MB22212CB116AA3
BDI # 23374561
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212CC116AG3
Description
1MB21212CC116AG3 AC MOTOR ; 15HP 1200RPM XP100 230/460V 284T
Part # 1MB21212CC116AG3
BDI # 22595321
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212CD116AG3
Description
1MB21212CD116AG3 AC MOTOR ; 10HP 900RPM XP100 230/460V 284T
Part # 1MB21212CD116AG3
BDI # 22595331
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212CB113AA3
Description
1MB22212CB113AA3 AC MOTOR ; 25HP 1800RPM XP100 ID1 575V 284T
Part # 1MB22212CB113AA3
BDI # 23374557
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted