1MB21212CB213AG3
Description
1MB21212CB213AG3 AC MOTOR ; 30HP 1800RPM XP100 575V 286T
Part # 1MB21212CB213AG3
BDI # 22595317
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212CC216AA3
Description
1MB22212CC216AA3 LOW VOLTAGE MOTOR ; 20HP 1200RPM XP100 ID1 230/460V 286T
Part # 1MB22212CC216AA3
BDI # 23374585
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212CB216AG3
Description
1MB21212CB216AG3 AC MOTOR ; 30HP 1800RPM 3PH 4P 230/460 286T
Part # 1MB21212CB216AG3
BDI # 21580371
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212CC216AG3
Description
1MB21212CC216AG3 AC MOTOR ; 20HP 1200RPM XP100 230/460V 286T
Part # 1MB21212CC216AG3
BDI # 22595327
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212CB213AA3
Description
1MB22212CB213AA3 LOW VOLTAGE MOTOR ; 30HP 1800RPM XP100 ID1 575V 286T
Part # 1MB22212CB213AA3
BDI # 23374569
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted