1MB21213CC113AG3
Description
1MB21213CC113AG3 AC MOTOR ; 40HP 1200RPM XP100 575V 364T
Part # 1MB21213CC113AG3
BDI # 22595375
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213CC116AG3
Description
1MB21213CC116AG3 AC MOTOR ; 40HP 1200RPM XP100 230/460V 364T
Part # 1MB21213CC116AG3
BDI # 22595377
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213CB113AG3
Description
1MB21213CB113AG3 AC MOTOR ; 60HP 1800RPM XP100 575V 364T
Part # 1MB21213CB113AG3
BDI # 22595369
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22213CB113AA3
Description
1MB22213CB113AA3 LOW VOLTAGE MOTOR ; 60HP 1800RPM XP100 ID1 575V 364T
Part # 1MB22213CB113AA3
BDI # 23374647
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22213CB116AA3
Description
1MB22213CB116AA3 LOW VOLTAGE MOTOR ; 60HP 1800RPM XP100 ID1 230/460V 364T
Part # 1MB22213CB116AA3
BDI # 23374651
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted