1MB21213DA113AG3
Description
1MB21213DA113AG3 AC MOTOR ; 60HP 3600RPM XP100 575V 364TS
Part # 1MB21213DA113AG3
BDI # 22595387
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213DA116AG3
Description
1MB21213DA116AG3 AC MOTOR ; 60HP 3600RPM XP100 230/460V 364TS
Part # 1MB21213DA116AG3
BDI # 22595389
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22213DA116AA3
Description
1MB22213DA116AA3 AC MOTOR ; 60HP 3600RPM XP100 ID1 230/460V 364TS
Part # 1MB22213DA116AA3
BDI # 23374675
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted