1MB22213DA216AA3
Description
1MB22213DA216AA3 LOW VOLTAGE MOTOR ; 75HP 3600RPM XP100 ID1 230/460V 365TS
Part # 1MB22213DA216AA3
BDI # 23374679
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213DA213AG3
Description
1MB21213DA213AG3 AC MOTOR ; 75HP 3600RPM XP100 575V 365TS
Part # 1MB21213DA213AG3
BDI # 22595391
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213DA216AG3
Description
1MB21213DA216AG3 AC MOTOR ; 75HP 3600RPM XP100 230/460V 365TS
Part # 1MB21213DA216AG3
BDI # 22595393
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted