1MB21212AB216LG3
Description
1MB21212AB216LG3 AC MOTOR ; 10HP 1800RPM XP100 230/460V 215TCV
Part # 1MB21212AB216LG3
BDI # 22595261
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BC216LG3
Description
1MB21212BC216LG3 AC MOTOR ; 10HP 1200RPM XP100 230/460V 256TCV
Part # 1MB21212BC216LG3
BDI # 22595307
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB22212AB213AA3
Description
1MB22212AB213AA3 AC MOTOR ; 10HP 1800RPM XP100 ID1 575V 215T
Part # 1MB22212AB213AA3
BDI # 23374489
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AB214AA3
Description
1MB22212AB214AA3 AC MOTOR ; 10HP 1800RPM XP100 ID1 230/460V 215T
Part # 1MB22212AB214AA3
BDI # 23374493
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AA213AG3
Description
1MB21212AA213AG3 AC MOTOR ; 10HP 3600RPM XP100 575V 215T
Part # 1MB21212AA213AG3
BDI # 22595249
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted