1MB21211AB216LG3
Description
1MB21211AB216LG3 AC MOTOR ; 1HP 1800RPM 3PH 143TCV TEFC XP
Part # 1MB21211AB216LG3
BDI # 21456851
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB22211AB216GA3
Description
1MB22211AB216GA3 LOW VOLTAGE MOTOR ; 1HP 1800RPM XP100 ID1 230/460V 143TC
Part # 1MB22211AB216GA3
BDI # 23374397
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face
1MB21211AC316LG3
Description
1MB21211AC316LG3 AC MOTOR ; 1HP 1200RPM XP100 230/460V 145TCV
Part # 1MB21211AC316LG3
BDI # 22595209
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211CD116LG3
Description
1MB21211CD116LG3 LOW VOLTAGE MOTOR ; 1HP 900RPM XP100 230/460V 182TCV
Part # 1MB21211CD116LG3
BDI # 23374285
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face