1MB21212BB214AG3
Description
1MB21212BB214AG3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC XP
Part # 1MB21212BB214AG3
BDI # 21574389
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BB216LG3
Description
1MB21212BB216LG3 AC MOTOR ; 20HP 1800RPM XP100 230/460V 256TCV
Part # 1MB21212BB216LG3
BDI # 22595295
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB22212CC216AA3
Description
1MB22212CC216AA3 AC MOTOR ; 20HP 1200RPM XP100 ID1 230/460V 286T
Part # 1MB22212CC216AA3
BDI # 23374585
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BA213AG3
Description
1MB21212BA213AG3 AC MOTOR ; 20HP 3600RPM XP100 575V 256T
Part # 1MB21212BA213AG3
BDI # 22595285
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212BB216GA3
Description
1MB22212BB216GA3 AC MOTOR ; 20HP 1800RPM XP100 ID1 230/460V 256TC
Part # 1MB22212BB216GA3
BDI # 23374539
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face