1MB21212CB113AG3
Description
1MB21212CB113AG3 AC MOTOR ; 25HP 1800RPM XP100 575V 284T
Part # 1MB21212CB113AG3
BDI # 22595313
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2221-2CA11-6AA3
Description
1MB22212CA116AA3 AC MOTOR ; 25HP 3600RPM XP100 ID1 230/460V 284T
Part # 1MB22212CA116AA3
BDI # 23374547
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212CB116AA3
Description
1MB22212CB116AA3 3PH AC MOTOR ; 25HP 1800RPM XP100 ID1 230/460V 284T
Part # 1MB22212CB116AA3
BDI # 23374561
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212DA116AG3
Description
1MB21212DA116AG3 AC MOTOR ; 25HP 3600RPM XP100 230/460V 284TS
Part # 1MB21212DA116AG3
BDI # 22595339
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22213AC116AA3
Description
1MB22213AC116AA3 AC MOTOR ; 25HP 1200RPM XP100 ID1 230/460V 324T
Part # 1MB22213AC116AA3
BDI # 23374627
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted