1MB21213BA213AG3
Description
1MB21213BA213AG3 AC MOTOR ; 50HP 3600RPM XP100 575V 326TS
Part # 1MB21213BA213AG3
BDI # 22595365
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213BA216AG3
Description
1MB21213BA216AG3 3PH AC MOTOR ; 50HP 3600RPM XP100 230/460V 326TS
Part # 1MB21213BA216AG3
BDI # 22595367
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22213BA216AA3
Description
1MB22213BA216AA3 AC MOTOR ; 50HP 3600RPM XP100 ID1 230/460V 326TS
Part # 1MB22213BA216AA3
BDI # 23374639
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted