1MB21212BD114AG3
Description
1MB21212BD114AG3 AC MOTOR ; 5HP 900RPM XP100 230/460V 254T
Part # 1MB21212BD114AG3
BDI # 22595309
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AC214AA3
Description
1MB22212AC214AA3 LOW VOLTAGE MOTOR ; 5HP 1200RPM XP100 ID1 230/460V 215T
Part # 1MB22212AC214AA3
BDI # 23374505
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CB314AG3
Description
1MB21211CB314AG3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC/XP
Part # 1MB21211CB314AG3
BDI # 21456819
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22211CB314AA3
Description
1MB22211CB314AA3 LOW VOLTAGE MOTOR ; 5HP 1800RPM XP100 ID1 230/460V 184T
Part # 1MB22211CB314AA3
BDI # 23374451
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CA314AG3
Description
1MB21211CA314AG3 3PH AC MOTOR ; 5HP 3600RPM 184TC EXP PROOF
Part # 1MB21211CA314AG3
BDI # 22582362
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted