1MB21212AA116LG3
Description
1MB21212AA116LG3 3PH AC MOTOR ; 7.5HP 3600RPM XP100 230/460V 213TCV
Part # 1MB21212AA116LG3
BDI # 22595247
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BD216LG3
Description
1MB21212BD216LG3 AC MOTOR ; 7.5HP 900RPM XP100 230/460V 256TCV
Part # 1MB21212BD216LG3
BDI # 23374325
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB22212AB116GA3
Description
1MB22212AB116GA3 AC MOTOR ; 7.5HP 1800RPM XP100 ID1 230/460V 213TC
Part # 1MB22212AB116GA3
BDI # 23374485
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face
1MB21212AB116LG3
Description
1MB21212AB116LG3 AC MOTOR ; 7.5HP 1800RPM XP100 230/460V 213TCV
Part # 1MB21212AB116LG3
BDI # 22595257
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BC116LG3
Description
1MB21212BC116LG3 AC MOTOR ; 7.5HP 1200RPM XP100 230/460V 254TCV
Part # 1MB21212BC116LG3
BDI # 22595301
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face