1MB22212AB113AA3
Description
1MB22212AB113AA3 LOW VOLTAGE MOTOR ; 7.5HP 1800RPM XP100 ID1 575V 213T
Part # 1MB22212AB113AA3
BDI # 23374477
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AB114AA3
Description
1MB22212AB114AA3 LOW VOLTAGE MOTOR ; 7.5HP 1800RPM XP100 ID1 230/460V 213
Part # 1MB22212AB114AA3
BDI # 23374481
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AB113AG3
Description
1MB21212AB113AG3 AC MOTOR ; 7.5HP 1800RPM XP100 575V 213T
Part # 1MB21212AB113AG3
BDI # 22595255
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AB114AG3
Description
1MB21212AB114AG3 AC MOTOR ; 7-1/2HP 1800RPM 3PH 213T TEFC/XP
Part # 1MB21212AB114AG3
BDI # 21456820
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted