Y505;056H17T2016
Description
Y505 ; 056H17T2016 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230V
Part # Y505
BDI # 22326464
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Round Frame
119392.00
Description
119392.00 GENERAL PURPOSE AC MOTOR ; 0.5HP 1725 RPM TEFC 230/460V 3PH 60HZ
Part # 119392.00
BDI # 24535553
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
Round Frame
K457;5K49KN4563
Description
K457 ; 5K49KN4563 BRAKE AC MOTOR ; 208-230/460VAC 1/2HP 3PH 1800RPM 60HZ
Part # K457
BDI # 22595728
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
191232.00
Description
C6T17NC300A AC MOTOR ; 0.5HP 1740RPM 575V 3PH 60HZ C FACE
Part # 191232.00
BDI # 17099223
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.65 Ampere | 4 Poles
Mounting Method:
Round Frame