R822;TCA2P22AE231GAA009

COMPARE

R822;TCA2P22AE231GAA009

Description
R822;TCA2P22AE231GAA009 LOW VOLT IEC MTR ; 3HP 3PH 1800RPM 230/460V 100L TEFC

MARATHON ELECTRIC

Part # R822

BDI # 27222271

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1770/1475
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
193358.60

COMPARE

193358.60

Description
193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V

LEESON

Part # 193358.60

BDI # 556527

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28

Base to Center of Shaft - Millimeter: 100
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY