M1705T
Description
M1705T SPEED MOTOR ; 1.5/.75HP 1725/850RPM 3PH 60HZ 145T 3535
Part # M1705T
BDI # 129756
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1-1/2HP
Mounting Method:
Foot Mounted
ECP3586T-4
Description
ECP3586T-4 SEVER DUTY AC MOTOR ; 2HP 3450RPM 3PH 60HZ 145T 0532M TEFC F1
Part # ECP3586T-4
BDI # 126613
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Y452;145TTDR5706
Description
Y452 ; 145TTDR5706 GP AC MOTOR ; 1-1/2HP 1800/1200RPM DP 145T 3/60/460V
Part # Y452
BDI # 22328033
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.3 Ampere | 4/6 Poles
Mounting Method:
Rigid
W513A;145THTN19058
Description
W513A ; 145THTN19058 SEVERE DUTY MOTOR ; 2HP 1800RPM TENV 145T 3/60/460V
Part # W513A
BDI # 22327865
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Rigid
120940.00
Description
120940.00 GENERAL PURPOSE AC MOTOR ; 2/ 5HP 1725/850RPM 145 TEFC 460V 3PH
Part # 120940.00
BDI # 20180983
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Rigid