VECP3582T
Description
VECP3582T GENERAL PURPOSE AC MOTOR ; 1HP 145TC FRM 1200RPM 208-230/460VAC
Part # VECP3582T
BDI # 130802
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
1LE22211AC314GA3
Description
1LE22211AC314GA3 AC MOTOR ; 1HP 1200RPM GP100 230/460V 145TC NP
Part # 1LE22211AC314GA3
BDI # 22593760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE23211AC314GA3
Description
1LE23211AC314GA3 LOW VOLTAGE MOTOR ; 1HP 1200RPM SD100 230/460V 145TC NP
Part # 1LE23211AC314GA3
BDI # 23373559
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23111AC314GA3
Description
1LE23111AC314GA3 AC MOTOR ; POR 1HP 1200RPM SD100 230/460V 145TC NPP
Part # 1LE23111AC314GA3
BDI # 22594228
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE21211AC313GA3
Description
1LE21211AC313GA3 AC MOTOR ; POR 1HP 1200RPM GP100A 575V 145TC
Part # 1LE21211AC313GA3
BDI # 22593340
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.37
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face