1LE22211CD114GA3
Description
1LE22211CD114GA3 AC MOTOR ; 1HP 900RPM GP100 208-230/460V 182TC
Part # 1LE22211CD114GA3
BDI # 22593826
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.7
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE22211CD113GA3
Description
1LE22211CD113GA3 AC MOTOR ; 1HP 900RPM GP100 575V 182TC
Part # 1LE22211CD113GA3
BDI # 22593820
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.7
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE23211CD114GA3
Description
1LE23211CD114GA3 AC MOTOR ; 1HP 900RPM SD100 230/460V 182TC
Part # 1LE23211CD114GA3
BDI # 23373599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-1CD11-3GA3
Description
1LE2321-1CD11-3GA3 LOW VOLTAGE MOTOR ; POR 1HP 900RPM SD100 575V 182TC
Part # 1LE23211CD113GA3
BDI # 23373595
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face