K204M2
Description
K204M2 AC MOTOR ; 2HP 1730RPM TEFC 182TZ 1/60/115/230V
Part # K204M2
BDI # 22334689
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 24.8/12.4 Ampere | 4 Poles
Mounting Method:
Rigid