R848;TCA0371AE231GAA009

COMPARE

R848;TCA0371AE231GAA009

Description
R848;TCA0371AE231GAA009 LOW VOLT IEC MTR ; 50HP 3PH 3600RPM 230/460V 200L TEFC

MARATHON ELECTRIC

Part # R848

BDI # 27222396

Features

Enclosure: TEFC
Shaft Diameter - Inch: 55
Sync RPM: 3565/2970
Hertz: 60
Shaft Diameter - Millimeter: 1397

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 112/56 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY