1LE22212AD213AA3
Description
1LE22212AD213AA3 AC MOTOR ; POR 3HP 900RPM GP100 575V 215T
Part # 1LE22212AD213AA3
BDI # 22593906
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2121-2AD21-3AG3
Description
1MB2121-2AD21-3AG3 LOW VOLTAGE MOTOR ; POR 3HP 900RPM XP100 575V 215T
Part # 1MB21212AD213AG3
BDI # 23374303
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212AD213AA3
Description
1LE24212AD213AA3 AC MOTOR ; POR 3HP 900RPM SD100 IEEE841 575V 215T
Part # 1LE24212AD213AA3
BDI # 22594839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-2AD21-3AA3
Description
1LE2321-2AD21-3AA3 LOW VOLTAGE MOTOR ; POR 3HP 900RPM SD100 575V 215T
Part # 1LE23212AD213AA3
BDI # 23373657
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted