1LE22212AA213AA3
Description
1LE22212AA213AA3 AC MOTOR ; 10HP 3600RPM GP100 575V 215T NP
Part # 1LE22212AA213AA3
BDI # 22593852
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212AA213AA3
Description
1LE24212AA213AA3 AC MOTOR ; 10HP 3600RPM SD100 IEEE841 575V 215T NP
Part # 1LE24212AA213AA3
BDI # 22594820
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AA213AG3
Description
1MB21212AA213AG3 AC MOTOR ; 10HP 3600RPM XP100 575V 215T
Part # 1MB21212AA213AG3
BDI # 22595249
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE21212AA213AA3
Description
1LE21212AA213AA3 AC MOTOR ; 10HP 3600RPM GP100A 575V 215T NP
Part # 1LE21212AA213AA3
BDI # 22593418
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted
1LE23212AA213AA3
Description
1LE23212AA213AA3 AC MOTOR ; 10HP 3600RPM SD100 575V 215T NP
Part # 1LE23212AA213AA3
BDI # 22594410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted