1PC28912BA012AG3
Description
1PC28912BA012AG3 LOW VOLTAGE MOTOR ; 15HP 3600RPM RGZESDI 460V 256T
Part # 1PC28912BA012AG3
BDI # 23375293
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted