Page 1 of 4

Next

Compare
CECP84103T-4

COMPARE

CECP84103T-4

Description
CECP84103T-4 GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 460VAC

BALDOR-RELIANCE

Part # CECP84103T-4

BDI # 125718

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4103T

COMPARE

CEM4103T

Description
CEM4103T GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM4103T

BDI # 125831

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
194013.00

COMPARE

194013.00

Description
194013.00 WASHDOWN MOTOR ; 25HP 1800RPM 284TC TEFC 230/460V 3PH

LEESON

Part # 194013.00

BDI # 22132653

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1770/1470
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 65 To 57.5/28.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CECP4103T

COMPARE

CECP4103T

Description
CECP4103T GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CECP4103T

BDI # 125683

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
194012.00

COMPARE

194012.00

Description
194012.00 WASHDOWN MOTOR ; 25HP 3600RPM 284TC TEFC 230/460V 3PH

LEESON

Part # 194012.00

BDI # 22132651

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3550/2950
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY