VECP4100T
Description
VECP4100T GENERAL PURPOSE AC MOTOR ; 15HP 1175RPM 3PH 60HZ 284TC 1046M TEFC F
Part # VECP4100T
BDI # 130825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.58
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP4103T
Description
VECP4103T GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 230/460VAC
Part # VECP4103T
BDI # 130827
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.58
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
1MB22212CB116GA3
Description
1MB22212CB116GA3 LOW VOLTAGE MOTOR ; 25HP 1800RPM XP100 ID1 230/460V 284TC
Part # 1MB22212CB116GA3
BDI # 23374565
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.4
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face