1LE23212DB112AA3
Description
1LE23212DB112AA3 AC MOTOR ; 25HP 1800RPM SD100 460V 284TS NP
Part # 1LE23212DB112AA3
BDI # 22594472
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212DB113AA3
Description
1LE24212DB113AA3 AC MOTOR ; 25HP 1800RPM SD100 IEEE 575V 284TS NP
Part # 1LE24212DB113AA3
BDI # 22594893
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212DB112AA3
Description
1LE24212DB112AA3 AC MOTOR ; 25HP 3PH 1800RPM 460V 30A 60HZ
Part # 1LE24212DB112AA3
BDI # 22091337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212DB113AA3
Description
1LE23212DB113AA3 AC MOTOR ; POR 25HP 1800RPM SD100 575V 284TS NP
Part # 1LE23212DB113AA3
BDI # 22594474
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted