1MB21212CD213AG3
Description
1MB21212CD213AG3 AC MOTOR ; POR 15HP 900RPM XP100 575V 286T
Part # 1MB21212CD213AG3
BDI # 22595333
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-2CD21-3AA3
Description
1LE2321-2CD21-3AA3 LOW VOLTAGE MOTOR ; POR 15HP 900RPM SD100 575V 286T
Part # 1LE23212CD213AA3
BDI # 23373736
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212CD213AA3
Description
1LE22212CD213AA3 AC MOTOR ; POR 15HP 900RPM GP100 575V 286T NP
Part # 1LE22212CD213AA3
BDI # 22594016
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212CD213AA3
Description
1LE24212CD213AA3 AC MOTOR ; POR 15HP 900RPM SD100 IEEE 575V 286T NP
Part # 1LE24212CD213AA3
BDI # 22594887
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted