1PC28913BB712AG3

COMPARE

1PC28913BB712AG3

Description
1PC28913BB712AG3 LOW VOLTAGE MOTOR ; 30HP 1800RPM RGZESDI 460V 324T

ABB NEMA

Part # 1PC28913BB712AG3

BDI # 23375351

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY