DL1056
Description
DL1056 FAN AND BLOWER MOTOR ; 1/2HP 1PH 60HZ 115V 1075RPM OPEN
Part # DL1056
BDI # 27812954
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.1 Ampere | 6 Poles
Mounting Method:
Resilient Ring