Y505;056H17T2016
Description
Y505 ; 056H17T2016 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230V
Part # Y505
BDI # 22326464
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Round Frame