SK1052
Description
SK1052 POOL PUMP MOTOR ; 1/2 HP 3450 115/230 ODP 56C KEYED SHAFT
Part # SK1052
BDI # 20181716
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.3/10.6 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.3/8.6 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.4/10.8 Ampere | 2 Poles
Mounting Method:
Round Frame
CK1052
Description
CK1052 POOL PUMP MOTOR ; 1/2 HP 3450 115/230 ODP 56C KEYED SHAFT
Part # CK1052
BDI # 20181715
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.63
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4/8 Ampere | 2 Poles
Mounting Method:
Round Frame