B890

COMPARE

B890

Description
B890 GENERAL PURPOSE MOTOR ; 1HP 3450RPM TEFC 56C 1PH 208-230/115V

CENTURY MOTORS

Part # B890

BDI # 24533622

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.1 To 6/12 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY