CEWDM3546-5
Description
CEWDM3546-5 WASHDOWN MOTOR ; 1HP 1745RPM 3PH 60HZ
Part # CEWDM3546-5
BDI # 125959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VEM3546-5
Description
VEM3546-5 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546-5
BDI # 17055751
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
FX01FK003
Description
FX01FK003 FLEX-IN-1 GP MOTOR ; 1HP 1725RPM DP 56C 3PH 60HZ 575V
Part # FX01FK003
BDI # 27569818
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
VSSEWDM3546-5
Description
VSSEWDM3546-5 ; 1HP 1800RPM 575V 56C SS
Part # VSSEWDM3546-5
BDI # 18453987
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
119479.00
Description
119479.00 WASHDOWN MOTOR ; 1HP 1800RPM 56C TEFC 575V 3PH 60HZ
Part # 119479.00
BDI # 22501073
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Rigid