K1100

COMPARE

K1100

Description
K1100 AC MOTOR ; 1HP 3450RPM ODP 56C 1/60/115/230V

CENTURY MOTORS

Part # K1100

BDI # 22334667

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.2/12.4 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
K1102

COMPARE

K1102

Description
K1102 AC MOTOR ; 1HP 3450RPM ODP 56C 1/60/115/230V

CENTURY MOTORS

Part # K1102

BDI # 22334669

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 8.1/16.2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY