119418
Description
119418 AC MOTOR ; 3HP 3490 RPM 56HC TEFC 230/460 VAC 3PH
Part # 119418.00
BDI # 21515478
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
00336ET3E56C-S
Description
00336ET3E56C-S MULTI PHASE MOTOR AC ; 3HP 3600RPM 3PH FOOT MOUNT TEFC
Part # 00336ET3E56C-S
BDI # 21525581
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.079
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
D316;056B34F5328
Description
D316 ; 056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208-230V
Part # D316
BDI # 22326120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13.1 To 11.8 Ampere | 2 Poles
Mounting Method:
Bolt-On
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.81
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593422