ECM16CU
Description
ECM16CU POOL PUMP MOTOR ; 1/2 HP 3450/600 208-230 ECM POOL MOTOR
Part # ECM16CU
BDI # 22502648
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
600/3450
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.81
Inch - Metric:
Inch
Horse Power:
1.65HP
Other Features:
Current Rating 10.5 To 10 Ampere | 2 Poles
Mounting Method:
C-Face
ST1302V1
Description
ST1302V1 POOL PUMP MOTOR ; 3 HP 3450 208-230 ODP 56J THD SHAFT
Part # ST1302V1
BDI # 20183195
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating SF 15 To 13.3 Ampere | 2 Poles
Mounting Method:
C-Face